Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lighting Fixture

  • Mfr # SATCO 50-330

  • Zoro # G122879291


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 50-330
Zoro #
G122879291
UPC #
-
Country of Origin
China

Description

This replacement light bulb component is designed for use with Satco S5870 fixtures and compatible lighting applications. The SATCO 50-330 features an 8-inch mushroom glass shade construction that delivers reliable illumination for commercial and industrial environments. With a 9 1/2 inch diameter, 7 7/8 inch fitter opening, and 4-inch height, this shade integrates seamlessly into standard fixture configurations. The interior surface features a sprayed white finish that enhances light distribution and reduces glare while maintaining optimal brightness levels throughout the fixture. This replacement component is ideal for facilities requiring dependable lighting solutions, including offices, retail spaces, warehouses, and manufacturing environments where consistent illumination is essential. The durable glass construction withstands regular use in demanding industrial settings while the neutral white interior coating ensures uniform light output. Proper installation with compatible E26 base fixtures ensures secure mounting and safe operation. This component is part of the Nuvo product line by Satco, a trusted manufacturer of lighting solutions for commercial and residential applications. Facilities managers and maintenance personnel can rely on this replacement shade for cost-effective fixture maintenance and continued operational efficiency. For detailed compatibility information, installation instructions, and technical specifications, refer to the complete product documentation available from the manufacturer. Stock this essential replacement component to maintain uninterrupted lighting performance across your facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.