Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lighting Fixture

  • Mfr # SATCO 50-547

  • Zoro # G622879128


product price: $68.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 50-547
Zoro #
G622879128
UPC #
-
Country of Origin
China

Description

The SATCO 50-547 replacement light bulb is engineered for reliable performance in residential and commercial lighting applications requiring standard A19 configuration. Operating at 120V with 60W output, this bulb delivers consistent illumination suitable for general-purpose fixtures and pendant applications. This replacement bulb is specifically designed to work with SATCO fixture assemblies featuring the 50-547 clear ribbed glass jelly jar shade. The jelly jar design provides elegant, diffused lighting while the ribbed glass construction adds visual interest and helps distribute light evenly throughout the space. The shade features a 3 11/32 inch diameter with a 3 11/64 inch screw fitter, standing 6 15/16 inches in height, making it compatible with standard medium base sockets. The clear ribbed glass construction offers durability suitable for kitchen, dining, and accent lighting applications. The A19 bulb shape is a trusted standard in the industry, ensuring easy installation and straightforward replacement procedures. This product is ideal for facilities managers, electricians, and maintenance professionals who need reliable bulk replacement inventory for multiple fixtures. SATCO is a recognized manufacturer of quality lighting components, and this replacement bulb maintains consistency with their product specifications and performance standards. The 60W rating provides adequate brightness for task and ambient lighting while remaining energy-conscious compared to higher-wattage alternatives. Whether stocking for routine maintenance or emergency repairs, this bulb delivers the dependable performance expected from established industrial-grade lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.