Shop ILC

Replacement Lithium Battery, 10.8 V DC, 2170mAh

  • Mfr # CANON LK-72 BATTERY

  • Zoro # G622904493


product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium-Ion (Li-Ion)
Battery Type
Rechargeable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CANON LK-72 BATTERY
Zoro #
G622904493
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium-Ion (Li-Ion)
Battery Type
Rechargeable

Description

This replacement battery for the Canon PIXMA TR150 wireless portable printer delivers reliable mobile printing power without requiring an AC outlet. The Canon LK-72 is a genuine Lithium-Ion rechargeable battery pack engineered to provide consistent performance for professionals and businesses requiring portable printing solutions in field operations, remote work environments, and mobile office settings. The battery features a 2170 mAh capacity with 10.8 volts DC output, delivering approximately 2.33 hours of recharge time for quick turnaround between jobs. Each full charge enables printing of up to 330 sheets, making it ideal for extended field work or high-volume portable printing needs. The compact design measures 1.1 inches in height by 1.8 inches in width by 8 inches in depth, with a lightweight construction of approximately 6.40 ounces, ensuring minimal impact on equipment portability. This Lithium-Ion battery is purpose-built for Canon PIXMA TR150 printer compatibility, ensuring optimal performance and reliability. The rechargeable chemistry provides cost-effective long-term operation compared to disposable alternatives, with the ability to withstand multiple charge cycles. Ideal for sales representatives, field inspectors, engineers, surveyors, and mobile professionals who depend on on-site document printing and verification, this replacement battery eliminates productivity delays caused by battery depletion. Whether you maintain a fleet of portable printers or require a reliable backup power source, this Canon LK-72 replacement battery provides the dependable performance needed for continuous mobile operations. Its industrial-grade construction ensures durability in demanding work environments while maintaining consistent output voltage for professional-quality printing results.

Ratings & reviews