Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lithium Battery, 10.8V DC, 2170mAh

  • Mfr # CANON PIXMA TR150 PORTABLE PRINTER BATTERY

  • Zoro # G322904434


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANON PIXMA TR150 PORTABLE PRINTER BATTERY
Zoro #
G322904434
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the Canon PIXMA TR150 portable printer, delivering reliable power for mobile printing operations. With a capacity of 2170mAh and nominal voltage of 10.8V DC, this battery provides approximately 330 printable A4 sheets per full charge when connected via USB to a PC. The intelligent LED remaining indicator displays battery status in four incremental steps, enabling users to monitor power levels at a glance. The battery charges efficiently in approximately 2 hours 20 minutes using the included AC adapter, or within 5 hours via USB connection at 1.5A for added flexibility. For time-sensitive printing tasks, a quick 10-minute charge delivers sufficient power for approximately 36 pages of output. This rapid charging capability is ideal for field operations and mobile work environments. Designed with high-quality materials for durability and longevity, this replacement battery adds minimal weight of approximately 0.2 kg to the printer system, maintaining the device's portable design. When installed, the overall printer dimensions are 322 x 210 x 66 mm, enabling compact storage and transport. This battery is essential for professionals requiring truly cordless operation of their Canon PIXMA TR150, eliminating dependence on AC power outlets. It is particularly suited for mobile workers, remote locations, and field service applications where wireless connectivity through Wi-Fi and AirPrint is combined with completely untethered printing capabilities. Ideal for commercial photographers, on-site document processing, and traveling business professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.