Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 11.1V, 2000mAh
Mfr # GODOX V860 BATTERY
Zoro # G622904479
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Li-Po (Lithium Polymer)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GODOX V860 BATTERY
- Zoro #
- G622904479
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-Po (Lithium Polymer)
Description
This replacement lithium-ion battery is engineered as a compatible power source for Godox V860 series speedlites, including V860, V860II, and V860III flash units. Designed for professional photographers and videographers requiring dependable, high-capacity power solutions, this battery delivers exceptional performance and extended shooting sessions. The battery specifications vary by generation compatibility. Original V860 and V860II models operate at 11.1V with 2000mAh capacity (22Wh), providing approximately 650 full-power flashes per charge. The V860III version features 7.2V with 3000mAh capacity, delivering approximately 480 full-power flashes with enhanced overall capacity design. Both generations maintain a consistent 1.5-second recycle time at full power throughout the charge cycle, significantly faster than traditional AA battery-powered flash units. This battery equivalent performs comparably to approximately 12 AA batteries, enabling thousands of flashes at reduced power settings (1/2 or 1/4 power). The rechargeable lithium-ion construction provides superior reliability and cost-effectiveness for commercial photography operations, studios, event photography, and field work where consistent flash performance is critical. Ideal for professional photographers operating in fast-paced environments, this replacement battery ensures minimal downtime between charges and maintains predictable performance for high-volume shooting applications. Compatible with multiple Godox V860 generations, it serves as an essential backup power source or primary battery for extended production work.