Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 11.1V, 2400mAh
Mfr # DJI ROBOMASTER S1 BATTERY
Zoro # G922904421
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Battery Type
3S Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJI ROBOMASTER S1 BATTERY
- Zoro #
- G922904421
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- 3S Li-ion
Description
The DJI RoboMaster S1 Intelligent Battery is a genuine replacement 3S lithium-ion battery engineered specifically for the RoboMaster S1 educational robot platform. With a rated capacity of 2400 mAh and 11.1V output, this battery delivers reliable power for extended operational periods, providing up to 35 minutes of continuous runtime on smooth surfaces at constant speed, plus up to 100 hours of standby time for extended storage intervals. This battery incorporates high-energy density lithium-ion cells designed to provide consistent power delivery and stable performance throughout each charge cycle. The integrated DJI Battery Management System continuously monitors battery capacity and individual cell status, delivering comprehensive protection against common failure modes including overcharging, over-discharging, idle discharge, and low-temperature damage. These intelligent safeguards ensure both equipment longevity and user safety during operation. The RoboMaster S1 Intelligent Battery is ideal for educational institutions, robotics programs, and commercial training applications requiring dependable power sources for extended robot operation. Compatible exclusively with DJI RoboMaster S1 units, this replacement battery ensures optimal performance and maintains the robot's full operational capabilities. Suitable for both indoor and outdoor use, the battery supports the RoboMaster S1's comprehensive feature set including movement, vision systems, and interactive functions. Stock this essential replacement component for facilities operating RoboMaster S1 platforms to minimize downtime and maintain consistent training or demonstration schedules.