Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 12V, 105Ah
Mfr # BMW X5 YEAR 2019 BATTERY
Zoro # G122904542
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lead-Acid Starter Battery
Cold Cranking Amps
950A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMW X5 YEAR 2019 BATTERY
- Zoro #
- G122904542
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lead-Acid Starter Battery
- Cold Cranking Amps
- 950A
Description
This 12V replacement battery is engineered to meet the demanding electrical requirements of the 2019 BMW X5 (G05) gasoline and diesel models. With 105Ah capacity and 950A cold cranking amps, this battery delivers reliable starting performance and consistent power delivery in diverse operating conditions. The unit is compatible with BCI Group 47 (H5) battery specifications, the standard configuration for non-hybrid X5 variants, ensuring proper fit and electrical integration with factory systems. The battery provides essential support for engine starting, onboard electronics, and vehicle accessories including advanced infotainment systems and climate control. Its 105Ah capacity offers substantial reserve power for modern vehicle demands, while the 950A specification exceeds typical CCA requirements for both standard and harsh weather operation. This makes it suitable for commercial fleet applications, rental vehicles, and high-use automotive environments where dependable startup capability is critical. The 12V construction is fully compatible with BMW X5 engine compartment architecture and factory charging systems. Note that PHEV xDrive45e models feature a separate high-voltage lithium-ion hybrid battery and may require alternative specifications. Aftermarket options like AGM or EFB chemistry variants may be available depending on specific model year configurations and performance preferences. Ideal for automotive service centers, fleet maintenance operations, and commercial vehicle operators requiring genuine-fit 2019 BMW X5 battery replacements. Proper installation and terminal connections are recommended to ensure optimal electrical integration and vehicle system performance.