Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lithium Battery, 3.0V, 1550mAh, 2PK

  • Mfr # BATTERY CR17345

  • Zoro # G522904395


product price: $69.85
/pk 2, $34.93/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATTERY CR17345
Zoro #
G522904395
UPC #
-
Country of Origin
China

Description

This replacement battery is a 3V lithium primary cell designed to meet the demanding power requirements of professional and industrial applications. With a nominal voltage of 3V and a capacity of approximately 1550 mAh (ranging 1400-1600 mAh), this battery delivers reliable, consistent performance for extended periods of operation. The lithium chemistry provides high energy density, ensuring maximum runtime and efficiency in devices that require sustained power output. A standout feature of this battery is its exceptional shelf life of up to 10 years when stored at standard conditions of 68 Degrees F (20 Degrees C), making it an ideal choice for emergency supplies, backup equipment, and stockpiling in industrial settings. The battery maintains approximately 90% capacity retention, demonstrating superior long-term reliability compared to standard alkaline alternatives. This lithium battery operates reliably across a wide temperature range, making it suitable for both controlled indoor environments and challenging field conditions. Its robust construction and stable voltage output make it compatible with a broad range of devices including flashlights, cameras, emergency equipment, and professional-grade instrumentation. The high energy density characteristic of lithium technology translates to extended usage intervals, reducing downtime and replacement frequency in critical applications. Engineered to industrial standards, this replacement battery is the optimal choice for facilities and professionals requiring dependable, long-lasting power solutions. Its combination of extended shelf life, reliable performance, and consistent voltage output makes it a cost-effective investment for any industrial supply program.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.