Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 3.5V Nominal
Mfr # BATTERY LTC-7PN
Zoro # G422904464
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-Thionyl Chloride Prismatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BATTERY LTC-7PN
- Zoro #
- G422904464
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Thionyl Chloride Prismatic
Description
The Replacement Battery for Interlight LTC-7PN Camcorder is a reliable 7.2V lithium-ion power source engineered to deliver consistent, high-energy density performance for professional video equipment and industrial recording applications. With a capacity of 42Wh, this battery provides extended runtime and dependable power delivery for continuous operation in demanding environments. This lithium-ion battery is designed to meet the exacting standards of commercial and industrial users who require consistent performance over extended service periods. The technology provides stable voltage output and reliable charging cycles, making it ideal for broadcast equipment, professional camcorders, and portable video production gear where downtime is costly. The battery is constructed with modern lithium-ion chemistry, offering superior energy density compared to older battery technologies. It is fully compliant with lead-free RoHS and WEEE directives, meeting environmental and safety standards required for industrial and commercial applications across multiple markets and regions. This replacement battery is engineered as a direct equivalent to the original Interlight LTC-7PN battery, ensuring proper fit, function, and compatibility with compatible camcorder models. The unit undergoes rigorous testing to ensure it meets original equipment specifications for voltage, capacity, and cycle life. Ideal for broadcast professionals, documentary filmmakers, security operations, and industrial inspection teams who depend on portable video equipment, this battery delivers the sustained power performance required for mission-critical recording applications. Stock this replacement battery to minimize equipment downtime and maintain operational continuity.