Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lithium Battery, 3V, 0.22Ah

  • Mfr # DELL LATITUDE E6410 BATTERY 0.22 AH

  • Zoro # G922904513


product price: $45.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL LATITUDE E6410 BATTERY 0.22 AH
Zoro #
G922904513
UPC #
-
Country of Origin
China

Description

This replacement CMOS backup battery is designed specifically for Dell Latitude E6410 laptops and compatible models. With a 3V lithium coin cell design and 0.22Ah capacity, this battery maintains critical BIOS settings and real-time clock functionality when the primary battery or external power source is disconnected. This ensures your system retains essential configuration data and accurate timekeeping during storage or transport. The compact coin cell format measures approximately 1.06 inches in length by 0.8 inches in width by 0.15 inches in height, making it ideal for integration into Dell's laptop motherboard design. At approximately 0.1 lb, the battery adds negligible weight while delivering reliable performance over extended periods. Ideal for IT departments, computer refurbishment facilities, and maintenance professionals managing Dell Latitude E6410 systems, this replacement battery eliminates the need for full system reset after power loss. Installation is straightforward for qualified technicians with standard motherboard access. The lithium composition provides stable voltage output and extended shelf life, ensuring dependable operation in both active and inactive states. This battery is compatible with Dell Latitude E6410 variants and related models in the series, making it a practical replacement for aging or depleted original components. Stock this essential spare part to minimize downtime and reduce repeat service calls caused by CMOS battery failure. Whether you're managing a fleet of business laptops or providing enterprise-level IT support, having reliable replacement batteries on hand ensures rapid repairs and system restoration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.