Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 6V
Mfr # BATTERY 6V-HRAAU-D-WIRES
Zoro # G222904336
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Sealed Lead-Acid (SLA)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BATTERY 6V-HRAAU-D-WIRES
- Zoro #
- G222904336
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Sealed Lead-Acid (SLA)
Description
This replacement battery is engineered as a direct substitute for the 6V-HRAAU-D-WIRES model and compatible with similar sealed lead-acid (SLA) battery applications. Designed for industrial and commercial use, this 6-volt battery delivers reliable power for critical backup systems including UPS units, emergency lighting, and alarm systems. The sealed lead-acid construction ensures a leakproof, maintenance-free operation, eliminating the need for regular water additions or specialized handling procedures. This makes it an ideal choice for facilities requiring dependable standby power without ongoing maintenance overhead. The battery is also suitable for mobility applications such as scooters and off-grid power systems where consistent voltage output is essential. Built to meet the demanding requirements of industrial environments, this replacement unit provides a cost-effective solution for businesses needing to maintain their backup power infrastructure. The durable SLA chemistry ensures stable performance across extended storage periods and multiple charge cycles, making it a practical choice for emergency preparedness applications. Installation is straightforward, with pre-wired connections facilitating quick replacement of failed units. This battery is particularly valuable for facilities where power interruptions could impact operations or safety, offering peace of mind through reliable energy storage. Suitable for OEM replacement in existing systems and compatible with standard industrial charging equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.