Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 7.2V, 2600mAh
Mfr # GODOX AD100 PRO BATTERY
Zoro # G022904499
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium-ion (Li-ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GODOX AD100 PRO BATTERY
- Zoro #
- G022904499
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium-ion (Li-ion)
Description
This replacement lithium-ion battery is engineered as a direct replacement for the Godox AD100 Pro pocket flash system. Featuring a 7.2V constant power supply with 2600mAh capacity, this removable and rechargeable battery delivers approximately 360 full-power flashes per charge, making it ideal for professional photographers and videographers who require extended shooting sessions in the field. The battery supports rapid recycle times ranging from 0.01 to 1.5 seconds, enabling consistent flash performance for fast-paced commercial, studio, and event photography applications. Designed with portability and reliability in mind, this lithium-ion battery offers a compact and lightweight form factor that maintains the AD100 Pro's mobile convenience. The advanced chemistry resists memory effect degradation, ensuring sustained capacity retention over hundreds of charge cycles and reducing the need for frequent replacement. With proper smart charging via USB-C, users can expect up to 5 to 6 hours of operational runtime under typical working conditions. This battery is an essential accessory for professionals who depend on portable flash systems for location shoots, outdoor events, and mobile studio work. Its durable lithium-ion construction and consistent power delivery make it suitable for demanding professional environments where equipment reliability is critical. Whether you're maintaining backup power reserves or extending your flash system's operational time, this replacement battery provides a cost-effective solution to keep your Godox AD100 Pro system performing at peak efficiency throughout your workday.