Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 7.2V, 2980mAh
Mfr # GODOX V1 PRO BATTERY
Zoro # G622904325
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable Lithium-Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GODOX V1 PRO BATTERY
- Zoro #
- G622904325
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-Ion (Li-Ion)
Description
The Godox VB30 is a professional-grade lithium-ion rechargeable battery designed for the Godox V1Pro round-head TTL camera flash system. With a 7.2V output and 2980mAh capacity (approximately 21Wh), this battery delivers reliable power for extended shooting sessions in photography and videography applications. The battery is fully compatible with the V1Pro flash as the primary application, while also supporting the V1, V860III, V100, and AD100Pro models, making it an excellent choice for professionals working with multiple Godox flash units in their kit. Built with premium lithium-ion chemistry, the VB30 provides consistent performance and longevity compared to alkaline alternatives. The compact design measures 3.1 x 1.85 x 1.15 inches and weighs just 0.28 pounds, ensuring portability without sacrificing power output. This makes it ideal for on-location shoots, studio work, and fieldwork where equipment weight and size are critical considerations. The battery integrates seamlessly with Godox's flash ecosystems, supporting professional photographers, videographers, and content creators who require dependable power sources for time-sensitive projects. Stocking this replacement battery ensures your team maintains uninterrupted workflow during commercial shoots, events, product photography, and broadcast applications. The VB30 is an essential backup power solution for any professional flash system deployment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.