Shop ILC
See all product information
Create Account
Replacement Lithium Battery, 7.4V, 1120mAh
Mfr # CANON NB-CP2LH BATTERY
Zoro # G822904309
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable
Chemistry Type
Lithium Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CANON NB-CP2LH BATTERY
- Zoro #
- G822904309
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable
- Chemistry Type
- Lithium Ion (Li-Ion)
Description
This replacement lithium-ion battery is engineered to deliver reliable power for Canon NB-CP2LH compatible devices. Featuring a 7.4V nominal voltage and 1120mAh capacity, this battery provides dependable performance for extended operational periods in commercial and industrial photography applications. The lithium-ion chemistry offers consistent energy output, minimal memory effect, and superior cycle life compared to traditional battery technologies, making it an economical choice for businesses requiring frequent equipment use. The battery is designed for seamless compatibility with Canon imaging equipment that utilizes the NB-CP2LH specification, ensuring proper fit, function, and safety integration with original charging systems. Lithium-ion technology delivers improved power density and maintains stable voltage delivery throughout the discharge cycle, supporting optimal device performance during critical work sessions. This composition also provides enhanced environmental stability across temperature variations common in industrial settings. Built for commercial-grade reliability, this replacement battery is ideal for photography studios, news organizations, event production companies, and professional imaging services that depend on consistent equipment availability. The 1120mAh capacity supports extended shooting sessions, reducing downtime and enhancing productivity in fast-paced work environments. The battery maintains low self-discharge rates when not in use, ensuring readiness for deployment when needed. This replacement battery meets established safety and quality standards for lithium-ion power solutions and integrates with existing Canon charging infrastructure. For organizations managing multiple imaging devices or maintaining backup power systems, this battery offers cost-effective inventory management without compromising operational reliability. Proper storage in cool, dry conditions maximizes battery longevity and maintains optimal performance characteristics over the product lifespan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.