Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Replacement Marine Battery, 12V, 260Ah
Mfr # FULL RIVER DC260-12
Zoro # G222904237
product price:Â $2,776.99
/eaKey Features
C100 Capacity
286Ah
C10 Capacity
234Ah
Battery Type
Sealed Lead Acid (SLA)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FULL RIVER DC260-12
- Zoro #
- G222904237
- UPC #
- -
- Country of Origin
- China
Details
- C100 Capacity
- 286Ah
- C10 Capacity
- 234Ah
- Battery Type
- Sealed Lead Acid (SLA)
Description
This replacement battery is engineered as a direct substitute for the Full River DC260-12 deep cycle battery system, providing reliable energy storage for demanding industrial and commercial applications. Designed to meet the specifications of the original Full River model, this 12-volt, 260-ampere-hour capacity battery delivers consistent performance in backup power systems, renewable energy installations, material handling equipment, and off-grid applications where sustained power delivery is critical. The battery construction utilizes advanced lead-acid technology optimized for deep cycle operation, enabling extended discharge and recharge cycles without premature degradation. This design makes it suitable for applications requiring frequent partial discharges rather than standby-only use. The robust internal architecture supports both float charging and cyclic charging profiles, accommodating various industrial power management systems. With a 260Ah capacity rating at the 12-volt specification, this battery provides substantial energy storage for systems requiring extended runtime between charge cycles. The battery is compatible with standard industrial charging equipment and integrates seamlessly into existing Full River DC260-12 installations, minimizing downtime during replacement procedures. Typical applications include emergency lighting systems, telecommunications backup power, renewable energy storage integration, electric vehicle charging infrastructure, marine and RV power systems, and industrial UPS installations. The battery performs effectively in temperature-controlled indoor environments typical of industrial facilities and data centers. Installation should follow manufacturer guidelines and applicable electrical codes. This replacement battery offers cost-effective performance for facilities seeking reliable deep cycle energy storage without complete system redesign.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.