Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Marine Battery, 12V, 31Ah

  • Mfr # CROWN 31DC130 BATTERY

  • Zoro # G822904293


product price: $992.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CROWN 31DC130 BATTERY
Zoro #
G822904293
UPC #
-
Country of Origin
China

Description

This 12V, 31Ah AGM replacement battery is engineered to meet the demanding power requirements of Crown material handling equipment, specifically the 31DC130 model. As a sealed lead-acid AGM (Absorbent Glass Mat) battery, it delivers reliable deep-cycle performance ideal for extended industrial operations including warehouse forklifts, pallet jacks, and other electric lift trucks used in distribution centers, manufacturing facilities, and logistics operations. The AGM technology provides several operational advantages over traditional flooded batteries. The design eliminates the need for regular water maintenance while offering superior vibration resistance, making it well-suited for the constant movement and rough handling typical in industrial environments. The battery delivers consistent voltage output throughout its discharge cycle, ensuring equipment operates at peak efficiency from full charge through extended use periods. This replacement battery is constructed with premium lead plates and high-quality electrolyte materials to maximize cycle life and reliability. The sealed construction prevents acid spillage and reduces corrosion concerns, enhancing workplace safety and minimizing equipment downtime. The battery's robust internal design supports the high amp-hour capacity needed for full-shift operations without mid-day charging requirements. Compatible specifically with Crown 31DC130 equipment, this battery integrates seamlessly into existing charging systems and mounting configurations. It is ideal for operations requiring dependable, maintenance-free power sources that can withstand demanding daily use in industrial settings. The extended runtime capacity supports productivity in fast-paced warehouse and manufacturing environments where equipment availability directly impacts operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.