Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V DC, 4500mAh
Mfr # NEATO BOTVAC D75 BATTERY
Zoro # G722904423
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable Sealed Lead Acid Equivalent
Chemistry Type
Nickel Metal Hydride (NiMH)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NEATO BOTVAC D75 BATTERY
- Zoro #
- G722904423
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable Sealed Lead Acid Equivalent
- Chemistry Type
- Nickel Metal Hydride (NiMH)
Description
This high-performance replacement battery pack is engineered to restore full operational capacity to Neato Botvac robotic vacuum cleaners. Featuring a robust NiMH chemistry design, this 12V battery delivers 4500mAh capacity with 54Wh energy output, providing reliable power for extended cleaning cycles. The battery is manufactured with premium-quality battery cells built to withstand repeated charge cycles while maintaining consistent performance over time. This aftermarket battery is 100% compatible with Neato Botvac D75, D80, and D85 models, as well as the Botvac 70e, 75, and 80 series units. It serves as a direct replacement for original equipment batteries, eliminating downtime and extending the operational lifespan of your robotic vacuum fleet. The battery pack integrates seamlessly with existing equipment without requiring modifications or specialized installation procedures. Ideal for commercial facilities, office buildings, and industrial environments that rely on autonomous cleaning systems, this replacement battery ensures uninterrupted maintenance schedules and optimal vacuum performance. The durable construction and reliable NiMH technology make it suitable for high-frequency use applications. Facility managers and maintenance professionals can confidently stock this battery as a critical spare part to minimize equipment downtime and reduce long-term operational costs. The battery is designed to meet or exceed OEM specifications while offering cost-effective alternatives to proprietary replacements. Its compatibility across multiple Botvac models provides inventory flexibility for organizations operating diverse robotic cleaning equipment.