Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V DC
Mfr # SOMFY BATTERIES FOR RELOADABLE BATTERY TUBE
Zoro # G722904348
product price:Â
$
71.45
/ea
Key Features
Battery Type
AA Lithium (not compatible with alkaline or NiMH)
Diameter
2 inches
Cable Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOMFY BATTERIES FOR RELOADABLE BATTERY TUBE
- Zoro #
- G722904348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2 inches
- Cable Length
- 5.25 in
Details
- Battery Type
- AA Lithium (not compatible with alkaline or NiMH)
Description
This replacement battery tube is engineered for use with Somfy motorized window coverings powered by WireFree motors. The reloadable tube design simplifies battery maintenance and replacement for continuous operation of motorized shades and blinds in residential and commercial applications. The battery tube operates at 12V DC and utilizes eight standard AA lithium batteries to deliver reliable power to your Somfy motor systems. This configuration provides an economical solution since standard AA lithium batteries are widely available through common suppliers, reducing downtime and replacement costs. The straightforward design allows facility managers and end users to complete battery replacement in just a few steps without requiring specialized tools or technical expertise. Designed as a universal solution for Somfy WireFree motor systems, this reloadable tube is compatible with various motorized window covering installations. The use of readily available AA lithium batteries ensures consistent performance and long-term reliability while maintaining operational flexibility. The tube design is durable and built to withstand repeated battery loading cycles in demanding commercial and residential environments. This product is ideal for property managers, facilities teams, and installers who maintain multiple motorized window covering systems and require dependable, cost-effective battery solutions. The reloadable battery tube approach eliminates the need for proprietary battery replacements and enables quick field service without specialized inventory management. Whether managing a single installation or a portfolio of motorized window treatments, this battery tube delivers the simplicity and performance required for professional operations.