Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V
Mfr # DEKA DC27
Zoro # G422904297
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Flooded Lead-Acid Deep Cycle
Vibration Resistant
Yes
Cold Cranking Amps
575-625 CCA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEKA DC27
- Zoro #
- G422904297
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Flooded Lead-Acid Deep Cycle
- Vibration Resistant
- Yes
- Cold Cranking Amps
- 575-625 CCA
Description
This replacement battery is engineered to deliver dependable deep cycle performance for marine and RV applications. The DEKA DC27 is specifically designed as a drop-in replacement, providing consistent power for extended off-grid operation without requiring modifications to existing battery compartments or mounting systems. The 12-volt, 92-amp hour configuration delivers substantial energy capacity suitable for powering marine electronics, navigation systems, cabin lighting, refrigeration units, and other essential RV equipment. As a true deep cycle battery, this unit is constructed to withstand repeated charging and discharging cycles, making it ideal for seasonal or full-time mobile living scenarios where reliable power availability is critical. Deep cycle technology allows the battery to be safely discharged to lower capacity levels without sustaining damage, distinguishing it from standard automotive starting batteries. This characteristic makes the DEKA DC27 particularly valuable for applications requiring sustained power draw rather than brief high-amperage bursts. Users can confidently rely on this battery for overnight operation, extended cruising, or emergency backup power in marine environments. The robust construction ensures performance in challenging conditions commonly encountered aboard vessels and recreational vehicles, including vibration, temperature fluctuations, and moisture exposure. Installation is straightforward for users familiar with battery replacement procedures, and the unit integrates seamlessly with existing charging systems and power management setups. Fleet operators, marine professionals, and RV enthusiasts select the DEKA DC27 when superior reliability and longevity are required. Whether supporting a weekend getaway or full-time maritime operations, this battery provides the dependable foundation necessary for uninterrupted mobile power systems.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.