Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V
Mfr # DELKOR 31-1000
Zoro # G422904211
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Reserve Capacity
160 minutes at 25A (SAE)
Cold Cranking Amps
1000 CCA at -18°C (SAE)
Battery Type
Sealed Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DELKOR 31-1000
- Zoro #
- G422904211
- UPC #
- -
- Country of Origin
- China
- Reserve Capacity
- 160 minutes at 25A (SAE)
- Cold Cranking Amps
- 1000 CCA at -18°C (SAE)
- Battery Type
- Sealed Maintenance-Free
Description
This high-performance replacement battery is engineered to deliver reliable starting power and dependable performance across automotive and marine applications. Compatible with DELKOR 31-1000 specifications and equivalent models, this Group 31 battery provides robust power output for demanding operating conditions. The battery features a 12-volt system with 1000 CCA (Cold Cranking Amps) and 100 AH at 20-hour rating, delivering the consistent performance required for heavy-duty automotive use. With a reserve capacity of 160 minutes, this unit ensures extended runtime and dependable backup power. The standard post configuration with center polarity provides reliable connectivity and compatibility with most vehicle electrical systems. Physical dimensions measure 330mm in length, 172mm in width, and 240mm in height, making this battery suitable for vehicles designed for Group 31 battery specifications. The sturdy construction and advanced internal design support both starting and sustained power delivery, making it ideal for commercial fleets, service vehicles, and applications requiring reliable battery performance. This replacement battery serves as an economical alternative to original equipment specifications while maintaining quality construction and performance standards. Suitable for use in automotive starting applications and compatible with various vehicle makes and models requiring Group 31 battery specifications, this unit provides cost-effective power solutions for industrial and commercial buyers. Whether used as a direct replacement or upgraded battery solution, this product delivers the consistent cranking power and longevity expected in professional automotive and marine environments. The durable design is constructed to withstand challenging operating conditions while maintaining reliable performance throughout its service life.