Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Marine Battery, 12V

  • Mfr # INTERSTATE SRM-24 BATTERY

  • Zoro # G222904282


product price: $992.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERSTATE SRM-24 BATTERY
Zoro #
G222904282
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a compatible alternative for INTERSTATE SRM-24 battery applications and similar industrial power systems. Designed to meet the demanding requirements of commercial and industrial environments, this battery delivers reliable performance for critical backup power, emergency lighting, and uninterruptible power supply (UPS) systems. The battery is constructed with industrial-grade materials and advanced cell technology to ensure consistent voltage output and extended cycle life. It is suitable for use in telecommunications equipment, fire alarm systems, security systems, and other applications requiring dependable sealed lead-acid battery performance. The sealed design eliminates the need for maintenance while preventing acid leakage and corrosion, making it ideal for installations where regular upkeep is impractical. This replacement battery is compatible with INTERSTATE SRM-24 and comparable battery models used across various industrial sectors. It provides stable power delivery for both standby and deep-cycle applications, making it versatile for different operational demands. The compact form factor allows for straightforward installation in existing battery enclosures and backup power systems without requiring extensive reconfiguration. Industrial buyers benefit from the battery's robust construction, which resists vibration and mechanical stress common in commercial settings. The unit is engineered to perform reliably in temperature-controlled indoor environments typical of data centers, equipment rooms, and control facilities. It integrates seamlessly into existing power management systems and backup power configurations. When sourcing replacement batteries for critical infrastructure, this INTERSTATE SRM-24 compatible unit provides cost-effective reliability without sacrificing performance standards. It represents a practical solution for facilities requiring consistent backup power to maintain operational continuity during outages or power disruptions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.