Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V
Mfr # MOTOBATT MBTX12U
Zoro # G022904307
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Cold Cranking Amps
200A @ -18°C
Battery Type
Sealed Lead-Acid AGM
Alternate Capacity Rating
14.8Ah (20HR rate) / 11.48Ah (5HR rate)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOBATT MBTX12U
- Zoro #
- G022904307
- UPC #
- -
- Country of Origin
- China
Details
- Cold Cranking Amps
- 200A @ -18°C
- Battery Type
- Sealed Lead-Acid AGM
- Alternate Capacity Rating
- 14.8Ah (20HR rate) / 11.48Ah (5HR rate)
Description
This replacement battery is engineered to deliver reliable power for a wide range of powersports and recreational vehicles requiring robust electrical performance. Designed as a direct replacement for MOTOBATT MBTX12U applications, this 12V battery provides consistent starting power and charging capabilities for motorcycles, ATVs, personal watercraft, and other similar equipment. The battery features advanced lead-acid construction with sealed maintenance-free design, eliminating the need for regular water level checks or acid monitoring. This sealed configuration makes it ideal for industrial and commercial environments where equipment uptime is critical and maintenance overhead must be minimized. The robust case construction provides excellent resistance to vibration, impact, and environmental stress common in demanding operational conditions. This replacement battery is compatible with applications that originally specified MOTOBATT MBTX12U components, ensuring proper fit, electrical integration, and performance specifications. The 12V output supplies adequate power for engine starting, ignition systems, lighting, and auxiliary electrical components on compatible equipment. Installation is straightforward, requiring only basic tools and electrical knowledge for standard battery terminal connections. The sealed design reduces risks associated with acid spillage and makes handling safer for field technicians and maintenance personnel. Ideal for fleet operators, equipment rental services, powersports dealerships, and maintenance departments managing diverse vehicle inventories. For industrial buyers maintaining multiple pieces of equipment, stocking this reliable replacement battery ensures quick turnaround on equipment servicing and minimizes downtime. The battery delivers consistent performance across typical operating temperatures and maintains charge retention during storage periods when equipment is not in use. Compatible with standard charging systems found on comparable powersports equipment, this battery integrates seamlessly into existing maintenance protocols.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.