Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V
Mfr # NAPA 8304 BATTERY
Zoro # G222904312
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Cold Cranking Amps
800 A
Battery Type
Marine Starting Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAPA 8304 BATTERY
- Zoro #
- G222904312
- UPC #
- -
- Country of Origin
- China
Details
- Cold Cranking Amps
- 800 A
- Battery Type
- Marine Starting Battery
Description
This replacement battery is engineered specifically for NAPA 8304 marine and RV applications, delivering reliable starting power and sustained performance in demanding marine environments. Designed as a direct replacement, this battery integrates seamlessly with existing marine and recreational vehicle electrical systems without requiring modifications or additional installation components. Built with durable construction to withstand the harsh conditions typical of marine use, including exposure to saltwater spray, vibration, and temperature fluctuations, this battery provides consistent performance across varied operating conditions. The robust casing and internal components are formulated to resist corrosion and degradation, extending the service life of the unit and reducing the frequency of replacements. The battery features an easy installation process, allowing technicians and end users to complete setup quickly with standard tools. The terminal configuration and mounting system match OEM specifications for the NAPA 8304, ensuring secure fit and proper electrical connections without compatibility concerns. This battery is suitable for starting marine engines, powering onboard systems in recreational vehicles, and providing auxiliary power for boat and RV applications. It delivers the cranking power necessary for cold-start conditions while maintaining voltage stability during extended use of auxiliary systems such as lighting, navigation equipment, and interior conveniences. The construction materials and design principles prioritize safety and reliability, meeting industry standards for marine battery performance. Regular maintenance following manufacturer guidelines will optimize battery life and performance. Suitable for both freshwater and saltwater marine environments, this replacement battery offers a cost-effective solution for maintaining operational readiness in mobile marine and recreational applications.