Shop ILC
See all product information
Create Account
Replacement Marine Battery, 15.2 VDC
Mfr # DJI PHANTOM 3 DRONES BATTERY
Zoro # G922904308
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature Range
-10 to 40°C (14 to 104°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJI PHANTOM 3 DRONES BATTERY
- Zoro #
- G922904308
- UPC #
- -
- Country of Origin
- China
- Operating Temperature Range
- -10 to 40°C (14 to 104°F)
Description
This replacement battery is engineered as a compatible power solution for DJI Phantom 3 drone systems and similar unmanned aerial vehicle applications. Designed to meet the power demands of professional and commercial drone operations, this battery provides reliable energy delivery for extended flight missions in industrial inspection, surveying, mapping, and aerial photography applications. The battery is constructed with advanced lithium-polymer cell technology, delivering consistent performance across multiple charge cycles. It integrates intelligent power management systems that monitor cell voltage and temperature to ensure safe operation and extend overall battery lifespan. The design incorporates protection mechanisms against overcharging, over-discharging, and thermal runaway conditions, making it suitable for demanding professional environments where reliability is critical. This replacement unit is fully compatible with DJI Phantom 3 drone platforms and maintains the original equipment specifications for seamless integration. The battery features a quick-connect interface for rapid deployment and battery swaps during extended operational periods. Its compact form factor maintains the original weight distribution and flight characteristics of the drone system. Typical applications include aerial surveying for construction sites, infrastructure inspection, environmental monitoring, agricultural assessment, and commercial photography operations. The battery supports sustained flight times appropriate for data collection missions where continuous airtime is essential for project completion. It is suitable for use in various climate conditions within standard operating temperature ranges. This product is ideal for commercial drone operators, rental facilities, inspection service providers, and industrial enterprises requiring dependable backup or replacement power sources for their Phantom 3 fleet operations. Stock this item to meet customer demand for genuine-quality compatible replacement batteries that ensure mission success and minimize downtime.