Shop ILC
See all product information
Create Account
Replacement Marine Battery, 3.7V, 2100mAh
Mfr # INOVA FLB-LIN-7 BATTERY
Zoro # G822904446
product price:Â
$
70.89
/ea
Key Features
Battery Type
Rechargeable Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INOVA FLB-LIN-7 BATTERY
- Zoro #
- G822904446
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable Li-Ion
Description
This replacement battery is specifically engineered for INOVA FLB-LIN-7 flashlight applications, providing reliable power for professional and commercial lighting needs. Constructed with Li-Ion technology, this battery delivers consistent 3.7V output with a 2100mAh capacity, ensuring extended operational runtime for critical tasks in industrial, emergency response, and field service environments. The FLB-LIN-7 is compatible with popular INOVA flashlight models including the T4 and UR611 series, making it an ideal replacement for organizations maintaining a fleet of INOVA lighting equipment. The lithium-ion chemistry provides superior performance characteristics compared to traditional alkaline batteries, including better voltage stability, improved cold-weather operation, and enhanced reliability in demanding conditions. This battery is designed as a primary cell solution for users seeking dependable backup power without the maintenance requirements of rechargeable systems. The robust construction ensures durability through typical industrial use, including storage in tool kits, emergency response vehicles, and field equipment bags. The stable 3.7V output maintains consistent flashlight brightness throughout the battery's operational life, critical for safety and visibility-dependent applications. Ideal for emergency responders, industrial maintenance technicians, security personnel, and commercial lighting applications, this replacement battery eliminates unexpected downtime caused by battery failure. Organizations can maintain operational continuity by stocking adequate quantities of FLB-LIN-7 batteries across multiple locations and equipment sets. The standardized design ensures compatibility across compatible INOVA flashlight models, simplifying inventory management and procurement processes for bulk purchases.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.