Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Marine Battery, 3.7V

  • Mfr # GARMIN 361-00035-01 BATTERY

  • Zoro # G622904233


product price: $44.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GARMIN 361-00035-01 BATTERY
Zoro #
G622904233
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to provide dependable power for GARMIN GPS devices and compatible equipment that utilize the 361-00035-01 specification. Designed to meet the demanding requirements of field professionals, outdoor enthusiasts, and industrial operators who rely on continuous GPS functionality, this battery delivers consistent performance across a wide range of operating conditions. The battery is manufactured to exacting specifications ensuring reliable compatibility with GARMIN handheld GPS units and related devices requiring this particular battery type. It is constructed with quality materials and advanced cell technology designed to maintain stable power output throughout the discharge cycle, minimizing the risk of unexpected power loss during critical field operations. This replacement component serves as an ideal solution for businesses and individuals requiring backup power supplies or seeking to extend the operational life of their existing GARMIN equipment. Typical applications include surveying operations, construction site management, outdoor search and rescue missions, agricultural field mapping, hiking and outdoor recreation, marine navigation, and any commercial or personal use where portable GPS navigation is essential. The battery is suitable for use by contractors, land surveyors, environmental scientists, emergency response teams, and outdoor professionals who depend on continuous GPS signal tracking and location recording. As a direct replacement component, this battery eliminates downtime associated with equipment failure and provides a cost-effective solution for maintaining your GARMIN device fleet. It is recommended for users who require spare batteries for extended field deployments or as emergency backup power sources. Proper storage and handling according to manufacturer guidelines will ensure optimal performance and longevity of the battery throughout its operational life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.