Shop ILC
See all product information
Create Account
Replacement Marine Battery, 6V
Mfr # CANON EOS-1V BATTERY
Zoro # G422904181
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Battery Type
2CR5 Lithium Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CANON EOS-1V BATTERY
- Zoro #
- G422904181
- UPC #
- -
- Country of Origin
- China
- Battery Type
- 2CR5 Lithium Battery
Description
This replacement battery is designed as a compatible alternative for Canon EOS-1V camera systems and similar professional imaging equipment requiring equivalent power specifications. Built to meet the demanding requirements of commercial photography, broadcast production, and professional studio environments, this battery delivers reliable performance for extended shooting sessions. The battery is engineered with high-capacity chemistry to support continuous operation of professional-grade cameras and accessories. Its construction utilizes durable materials and precision engineering to ensure consistent voltage output and longevity across hundreds of charge cycles. This makes it an economical choice for facilities managing multiple camera bodies or high-volume imaging operations. Compatibility extends across Canon EOS-1V systems and other devices specified in the product application, making this a versatile power solution for mixed-equipment environments. The battery integrates seamlessly with standard charging systems, allowing for straightforward integration into existing workflows without requiring specialized equipment or adapters. Ideal applications include professional photography studios, news organizations, educational institutions with media programs, and rental houses that maintain large equipment inventories. The reliable performance characteristics make it suitable for both scheduled studio shoots and unpredictable field assignments where backup power is essential. This replacement battery offers industrial buyers a cost-effective approach to maintaining camera systems without requiring original manufacturer components. Organizations managing equipment fleets benefit from reduced downtime through quick battery swaps and the ability to maintain higher operational capacity across multiple devices simultaneously. The battery is designed for storage and use in standard professional environments with typical temperature and humidity conditions. Regular maintenance and proper charging practices ensure optimal performance and extended service life, supporting the long-term reliability requirements of commercial imaging operations.