Shop ILC
See all product information
Create Account
Replacement Marine Battery, 6V
Mfr # CANON EOS-3 BATTERY
Zoro # G522904470
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CANON EOS-3 BATTERY
- Zoro #
- G522904470
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium Cell
Description
This replacement battery is engineered as a compatible power source for Canon EOS-3 and similar camera systems requiring equivalent battery specifications. Designed to meet the power demands of professional and commercial photography applications, this battery delivers reliable performance for extended shooting sessions in studio, field, and industrial inspection environments. The battery is manufactured to match OEM specifications, ensuring compatibility with Canon EOS-3 camera bodies and select compatible devices. It provides consistent voltage output to support continuous operation of autofocus systems, flash charging, image stabilization, and electronic viewfinder functions. The durable construction uses quality materials to withstand regular charging cycles and professional-grade usage patterns common in commercial photography, journalism, and industrial documentation. This replacement battery is ideal for photographers, videographers, and technical professionals who require dependable backup power sources to minimize downtime during critical shooting assignments. It suits high-volume users and commercial operations where maintaining multiple fully charged batteries ensures uninterrupted workflow. The product is also suitable for equipment rental facilities, production companies, and industrial inspection services that rely on Canon camera systems. Compatible with standard Canon charging equipment, this battery integrates seamlessly into existing professional workflows without requiring specialized chargers or adapters. It is designed for use in diverse environmental conditions typical of commercial and industrial settings, including temperature variations encountered in outdoor photography and field work. Whether you are replacing a worn battery, building a backup power supply kit, or maintaining inventory for rental or commercial operations, this replacement battery offers a cost-effective solution to keep Canon EOS-3 systems operational and productive.