Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Marine Battery, 6V per battery (24V system), 220Ah

  • Mfr # TENNANT T300 BATTERY 4 PACK

  • Zoro # G722904300


product price: $3,903.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TENNANT T300 BATTERY 4 PACK
Zoro #
G722904300
UPC #
-
Country of Origin
China

Description

This replacement battery 4-pack is engineered specifically for the Tennant T300 walk-behind scrubber-dryer, an industrial-grade floor cleaning machine designed for commercial and institutional facilities. Each battery in this set is a 6V lead-acid unit with 220Ah capacity, providing the reliable power needed for extended cleaning operations on various floor types and conditions. The Tennant T300 is a versatile automatic floor scrubber that excels at removing buildup, grease, and tire marks while maintaining highly polished or burnished floors. With a solution tank capacity of 11 gallons and recovery tank capacity of 14 gallons, this machine requires dependable battery power to operate its cleaning and drying functions during full-shift use. The replacement batteries in this pack ensure consistent performance and maximum uptime for your facility's floor maintenance operations. Lead-acid battery technology offers proven durability and cost-effectiveness for industrial cleaning equipment applications. These batteries are built to withstand the demands of frequent charging cycles and continuous operational use typical in commercial cleaning environments. Proper battery maintenance and regular replacement cycles help extend the overall lifespan of your Tennant T300 equipment and ensure optimal cleaning performance. When replacing batteries, observe all safety precautions including proper ventilation, as lead-acid batteries emit hydrogen gas during operation and charging. This 4-pack provides the battery set necessary to keep your Tennant T300 operational while one set is being charged, minimizing downtime for cleaning operations. Ideal for facilities requiring daily floor maintenance across multiple areas or shift-based cleaning schedules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.