Shop ILC
See all product information
Create Account
Replacement Marine Battery, 7.2V, 1400mAh
Mfr # CANON LP-E8 BATTERY
Zoro # G922904254
product price:Â
$
68.15
/ea
Key Features
Battery Type
Rechargeable Lithium-Ion (Li-ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CANON LP-E8 BATTERY
- Zoro #
- G922904254
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-Ion (Li-ion)
Description
This replacement lithium-ion battery is engineered as a direct compatible substitute for Canon LP-E8 original batteries, designed to support professional photography and videography operations. With a rated capacity of 1400mAh and nominal voltage of 7.2V, this power cell delivers reliable energy output for extended shooting sessions without frequent interruptions for recharging. The lithium-ion chemistry provides consistent voltage delivery throughout the discharge cycle, ensuring stable camera performance during critical assignments. This battery type offers superior energy density compared to older battery technologies, translating to extended operational time per charge while maintaining a compact form factor. The intelligent battery management system helps prevent overcharging and over-discharging, contributing to extended cycle life and safety during regular use. This replacement battery is compatible with a wide range of Canon EOS DSLR camera models and accessories that utilize the LP-E8 interface, making it suitable for professional photographers, videographers, and commercial imaging operations. It serves well in studio environments, on-location shoots, event coverage, and broadcast production settings where dependable power sources are critical. The battery integrates seamlessly with Canon's charging systems and features standard safety protocols including circuit protection and thermal management. Ideal for professionals maintaining backup power supplies or organizations operating multiple camera systems, this battery ensures minimal downtime during demanding projects. Its reliable performance characteristics and compatibility with existing Canon equipment make it a practical solution for reducing operational costs while maintaining image and video quality standards in professional workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.