Shop ILC
See all product information
Create Account
Replacement Marine Battery, 7.4V DC
Mfr # CANON DIGITAL REBEL XT BATTERY
Zoro # G322904199
product price:Â
$
75.55
/ea
Key Features
Battery Chemistry
Li-Ion
Battery Type
Rechargeable Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CANON DIGITAL REBEL XT BATTERY
- Zoro #
- G322904199
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Li-Ion
- Battery Type
- Rechargeable Lithium-Ion
Description
This replacement battery is designed to provide reliable power for Canon Digital Rebel XT cameras and compatible devices. Built to meet or exceed original equipment specifications, this battery ensures consistent performance for professional photographers, enthusiasts, and commercial imaging operations. The unit is manufactured with quality materials and construction standards suitable for demanding industrial and commercial photography applications. The battery is engineered to deliver dependable power output for extended shooting sessions, making it ideal for professional studios, news organizations, event photography services, and educational institutions. Its compatibility with the Canon Digital Rebel XT and similar models allows for seamless integration into existing camera systems without requiring adapter modifications or additional equipment. This replacement power solution is particularly valuable for organizations maintaining multiple camera bodies or requiring backup power sources during critical assignments. The battery construction utilizes industry-standard materials designed to withstand regular charging cycles and professional use environments. It is suitable for applications ranging from studio work and location photography to archival documentation and commercial imaging projects. The product offers cost-effective power management for facilities managing camera equipment inventories. Having additional batteries on hand ensures minimal downtime during production schedules, photographic assignments, or continuous documentation needs. This is especially important for commercial operations where equipment availability directly impacts productivity and revenue generation. Installation and use are straightforward, requiring no special tools or technical knowledge beyond standard camera battery replacement procedures. The battery integrates directly with existing charging equipment and camera bodies designed for this power source. Proper maintenance and storage following manufacturer guidelines will help maximize lifespan and performance reliability across multiple charging cycles. This replacement battery represents a practical solution for maintaining operational camera systems and expanding power capacity for professional imaging operations.