Shop ILC
See all product information
Create Account
Replacement Marine Electrical Component
Mfr # JOHNSON EVINRUDE OB YEAR 1978 25 HP FUEL PUMP
Zoro # G922878715
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Pump Type
Diaphragm-Style Pulse Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JOHNSON EVINRUDE OB YEAR 1978 25 HP FUEL PUMP
- Zoro #
- G922878715
- UPC #
- -
- Country of Origin
- China
Details
- Pump Type
- Diaphragm-Style Pulse Pump
Description
This replacement fuel pump is engineered for 1978 Johnson Evinrude 25 HP outboard motors, delivering reliable fuel delivery essential for consistent engine performance. The robust construction of this marine fuel pump component ensures dependable operation during both recreational boating activities and professional maritime applications where fuel flow consistency is critical. Designed with precision engineering, this fuel pump maintains optimal fuel pressure and flow rate to support smooth engine operation across varying load conditions. The component's durable design is built to withstand the harsh marine environment, including exposure to saltwater, moisture, and fluctuating temperatures typical in boating operations. This pump is specifically compatible with 1978 Johnson Evinrude 25 HP outboard motor models, including the 25E78C variant, ensuring proper fit and performance when replacing worn or damaged fuel delivery components. Whether operating in freshwater or saltwater conditions, this pump provides the reliability needed for extended runtime and reduced downtime. The fuel pump serves as an essential component in the fuel system assembly, working in conjunction with other fuel delivery parts to maintain engine efficiency and longevity. Replacement of this component is recommended when experiencing fuel delivery irregularities, engine hesitation, or starting difficulties related to insufficient fuel pressure. Ideal for marine maintenance facilities, boat repair shops, and operators maintaining Johnson Evinrude outboard engines, this replacement part restores full fuel system functionality. The pump's compatible design allows for straightforward installation on qualifying 1978 Johnson Evinrude models, minimizing downtime during routine maintenance or repair operations.