Shop ILC
See all product information
Create Account
Replacement Marine Electrical Component
Mfr # JOHNSON EVINRUDE OB YEAR 1984 40 HP E40 FUEL PUMP
Zoro # G522879075
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Pressure Rating
High-Pressure Delivery System
Pump Type
Mechanical Fuel Lift Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JOHNSON EVINRUDE OB YEAR 1984 40 HP E40 FUEL PUMP
- Zoro #
- G522879075
- UPC #
- -
- Country of Origin
- China
Details
- Pressure Rating
- High-Pressure Delivery System
- Pump Type
- Mechanical Fuel Lift Pump
Description
This replacement fuel pump is engineered as a direct substitute for Johnson Evinrude outboard motors, specifically designed for 40 HP E40 models from the 1982-1994 production range. Built to deliver consistent high-pressure fuel delivery, this pump maintains the reliable performance standards required for marine engine operation in commercial and recreational applications. The fuel pump assembly includes both the pump unit and gasket, ensuring a complete replacement solution that restores optimal fuel system function. This component is compatible with multiple Johnson Evinrude configurations including E40AELCCS, E40ARLCCS, E40ATLCCS, and comparable OMC-branded engines within the specified horsepower class. The pump's durable construction supports extended operational life even in demanding marine environments. Proper fuel delivery is critical for outboard motor efficiency, engine start reliability, and overall performance. A worn or failing fuel pump can result in hesitation, stalling, or difficulty starting. This replacement pump addresses these issues by restoring manufacturer-specification pressure output and flow rates necessary for combustion efficiency and engine longevity. Installation is straightforward for marine technicians and experienced DIY mechanics. The pump's design mirrors original equipment specifications, allowing for direct fitment without modification to existing fuel system components. Verification of your original unit against the product image is recommended prior to purchase to confirm compatibility with your specific engine year and model designation. This component serves as essential maintenance inventory for marine service facilities, boat repair shops, and fleet operators that maintain Johnson Evinrude outboard engines. Quality fuel system components are fundamental to vessel reliability and safety.