
Replacement Marine Electrical Component
Mfr # JOHNSON EVINRUDE OB YEAR 1996 50 HP IGNITION COIL
Zoro # G322878643
product price: $150.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JOHNSON EVINRUDE OB YEAR 1996 50 HP IGNITION COIL
Zoro #
G322878643
UPC #
-
Country of Origin
China
Description
This replacement ignition coil is engineered as a direct OEM-equivalent component for 1996 Johnson Evinrude 50 HP outboard engines. Designed to meet or exceed original equipment specifications, this aftermarket coil delivers the precise electrical resistance and voltage requirements necessary for reliable engine performance and dependable starting characteristics. The coil features robust construction built to withstand the demanding marine environment, including exposure to moisture, salt spray, and temperature fluctuations inherent to outboard motor operation. Its plug-and-play design ensures straightforward installation without requiring modifications to existing engine wiring or mounting brackets, making it suitable for both professional marine technicians and experienced equipment operators. This component is manufactured to direct-fit specifications, allowing for seamless replacement of worn or damaged original coils. The unit undergoes quality testing prior to shipment to confirm proper electrical function and structural integrity before reaching the end user. Its construction and performance characteristics make it compatible with the ignition system architecture of 1996 Johnson Evinrude 50 horsepower outboard motors. Ideal for marine service operations, boat repair facilities, and individual watercraft owners, this ignition coil replacement reduces downtime by providing a reliable solution for engine starting and performance issues. Stock this component as a critical spare part for marine maintenance programs or keep on hand for emergency repairs to ensure continuous operational readiness of outboard-equipped vessels.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.