
Replacement Marine Electrical Component
Mfr # JOHNSON EVINRUDE OB YEAR 2010 9.9 HP FUEL PUMP
Zoro # G022878684
product price: $190.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JOHNSON EVINRUDE OB YEAR 2010 9.9 HP FUEL PUMP
Zoro #
G022878684
UPC #
-
Country of Origin
China
Description
This replacement fuel pump assembly is engineered for Johnson and Evinrude outboard motors, specifically designed for 2010 9.9 HP models and compatible with a broad range of horsepower ratings from 6 HP through 15 HP across multiple years. The fuel pump meets original equipment manufacturer (OEM) specifications and is constructed to deliver reliable performance in marine applications where consistent fuel delivery is critical. The assembly is manufactured to maintain precise fuel flow rates necessary for optimal engine operation and fuel efficiency. This component includes a gasket seal to ensure proper installation and prevent fuel leakage at connection points. The pump is suitable for both recreational and commercial outboard motor applications, making it a versatile replacement option for fleet maintenance and individual vessel repairs. This fuel pump replacement is compatible with various Johnson and Evinrude outboard models spanning multiple decades, allowing for flexibility in inventory management and repair operations across different vessel ages and specifications. The component has been tested to function reliably in freshwater and saltwater marine environments, providing durability under demanding operational conditions. Installation of this fuel pump assembly requires no special tools or modifications to existing equipment. The standardized design ensures compatibility with existing fuel line connections and motor mounting points. This replacement part is ideal for marine maintenance facilities, boat repair shops, fleet operators, and outboard motor service centers seeking a dependable OEM-equivalent component. Whether stocking inventory for routine maintenance programs or addressing emergency repairs, this fuel pump assembly offers a cost-effective solution for keeping Johnson and Evinrude outboard motors in proper working condition. The product provides consistent performance and longevity comparable to original manufacturer components.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.