Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Marine Electrical Component

  • Mfr # KENWORTH T680 YEAR 2016 WATER PUMP

  • Zoro # G022879889


product price: $1,351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KENWORTH T680 YEAR 2016 WATER PUMP
Zoro #
G022879889
UPC #
-
Country of Origin
China

Description

This replacement water pump is engineered specifically for the 2016 Kenworth T680 heavy-duty commercial truck, delivering reliable cooling system performance for demanding fleet operations. Designed to meet OEM specifications, this water pump ensures optimal engine temperature regulation and prevents costly downtime associated with cooling system failures. Built with durable, high-quality materials, this component is constructed to withstand the rigorous demands of long-haul trucking, regional distribution, and continuous commercial operation. The pump's efficient design promotes consistent coolant circulation throughout the engine block, maintaining stable operating temperatures under varying load conditions and environmental factors. This water pump is compatible with multiple model years of the Kenworth T680, making it a versatile replacement solution for fleet maintenance departments managing mixed-year vehicle inventories. Installation is straightforward for experienced technicians, and the pump integrates seamlessly with existing cooling system infrastructure without requiring additional modifications or adapters. Ideal for commercial trucking operations, logistics companies, and heavy-duty fleet maintenance facilities, this replacement part helps maintain vehicle reliability and extend engine service life. Whether managing preventive maintenance schedules or addressing unexpected cooling system issues, this water pump provides a cost-effective solution that reduces vehicle downtime and keeps trucks operating efficiently on the road. The pump's robust construction and precision engineering make it suitable for both highway and regional delivery applications, ensuring consistent performance across diverse operating conditions. By maintaining proper engine cooling, this component contributes to fuel efficiency, reduced engine stress, and overall vehicle longevity in commercial trucking operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.