Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Medical Equipment Battery, 24V, 5Ah

  • Mfr # BATTERY 11871

  • Zoro # G622904332


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATTERY 11871
Zoro #
G622904332
UPC #
-
Country of Origin
China

Description

This replacement battery set is engineered as a direct equivalent to the EZ Way Smart Battery Model 11871, providing reliable power for patient lift systems and other compatible industrial equipment. The set includes two 12-volt, 5-ampere-hour sealed lead acid batteries designed for demanding healthcare and mobility assistance applications. Each battery features F1 terminal connections for secure, consistent electrical contact. With a nominal voltage of 12V and 5Ah capacity, this battery set delivers approximately 180 lifts per full charge cycle, making it ideal for high-use clinical and residential environments. The complete charge cycle takes 6 to 8 hours, allowing for convenient overnight or scheduled recharging protocols. Individual battery dimensions measure 90mm in length, 70mm in width, and 101mm in height, with each unit weighing 3.53 pounds. The compact form factor accommodates standard mounting configurations while maintaining optimal weight distribution for lift equipment operation. These sealed lead acid batteries are maintenance-free and designed for reliable performance in repetitive-use applications. The two-battery configuration ensures sufficient power delivery for continuous daily operation while allowing for battery rotation and extended equipment lifespan. The batteries are fully rechargeable and compatible with standard charging equipment specified for the EZ Way 11871 system. Ideal for hospitals, assisted living facilities, home healthcare providers, and any organization requiring dependable backup or replacement power solutions for patient mobility equipment. This set provides a cost-effective alternative to original equipment batteries while maintaining full operational compatibility and safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.