Shop ILC
See all product information
Create Account
Replacement Medical Equipment Battery, 3.7V, 750mAh
Mfr # Exogen 81087060C BATTERY
Zoro # G422904501
product price:Â
$
91.19
/ea
Key Features
Battery Chemistry
Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Exogen 81087060C BATTERY
- Zoro #
- G422904501
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-ion
Description
This OEM-compatible replacement battery is engineered for the Exogen Bone Stimulator system, delivering reliable performance for clinical and therapeutic applications. Featuring lithium-ion chemistry, this battery provides consistent 3.7V output with 750mAh capacity (2.78Wh), ensuring dependable operation throughout extended treatment sessions. The compact form factor measuring 48.30 x 33.00 x 5.60 mm integrates seamlessly into the original device architecture without requiring modifications or adapters. Constructed with premium materials and manufacturing standards, this brand new replacement battery meets the rigorous demands of medical device applications. The lithium-ion technology offers superior cycle life, minimal self-discharge, and stable voltage delivery compared to older battery chemistries. The distinctive blue housing provides clear visual identification and maintains consistency with OEM design specifications. Ideal for healthcare facilities, therapy centers, and practitioners maintaining Exogen bone stimulation equipment, this battery replacement extends device lifespan while maintaining treatment efficacy. Installation is straightforward, requiring no technical expertise or specialized tools. This product is suitable for facilities seeking cost-effective alternatives to original equipment while maintaining strict compatibility and performance standards. Whether you operate a single device or manage multiple units across your facility, maintaining spare batteries ensures uninterrupted patient care and eliminates unexpected downtime. The reliable 750mAh capacity supports extended daily use in demanding clinical environments. This replacement battery represents a smart inventory investment for medical professionals committed to equipment reliability and operational continuity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.