Zoro Homepage

Replacement Medical Equipment Battery, 3V, 160mAh

  • Mfr # BATTERY DL1/3N

  • Zoro # G322878124


product price: $66.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATTERY DL1/3N
Zoro #
G322878124
UPC #
-
Country of Origin
China

Description

This is a high-performance 3V lithium battery designed as a direct replacement for DL1/3N, CR1/3N, and compatible battery applications across industrial and commercial equipment. Built to exacting standards, this battery delivers consistent, reliable power for precision instruments and electronic devices that demand dependable energy sources. The battery features a nominal voltage of 3.0 to 3.3V with a capacity of 160 mAh (0.16Ah), providing extended operational life for low-drain applications. With a standard continuous discharge current of 2.0 mA and nominal internal impedance of 250 mOhm at 1kHz, this lithium cell ensures stable voltage output and minimal power loss during operation. The lightweight, compact design makes it ideal for space-constrained applications while maintaining superior energy density compared to traditional alkaline alternatives. This battery is particularly well-suited for laser sighting systems, pet electronic collars, medical instrumentation including tonometers, and other precision electronic equipment requiring consistent 3V power delivery. The lithium chemistry provides superior shelf life, temperature stability, and discharge characteristics compared to standard zinc-carbon or alkaline batteries, making it an economical choice for both routine maintenance and emergency backup power applications. Industrial buyers can depend on this battery for mission-critical applications where reliable performance is non-negotiable. Its proven compatibility with leading OEM equipment across healthcare, security, and electronic collar applications makes it a versatile stocking solution for maintenance departments and equipment service centers. Ideal for bulk purchasing and regular inventory maintenance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.