Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Medical Equipment Battery, 3V

  • Mfr # BATTERY BR2032

  • Zoro # G822878839


product price: $43.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATTERY BR2032
Zoro #
G822878839
UPC #
-
Country of Origin
China

Description

The BR2032 is a premium 3V lithium coin cell battery engineered for reliable performance in compact electronic devices. This primary lithium battery delivers consistent 190mA capacity in a compact 20mm diameter form factor, making it ideal for applications requiring long shelf life and dependable power delivery. The lithium chemistry provides superior energy density compared to alkaline alternatives, ensuring extended operational life in low-drain applications such as watches, calculators, medical devices, electronic scales, and portable instrumentation commonly found in industrial and commercial settings. Designed to meet rigorous safety and performance standards including UL60065 compliance, this replacement battery offers industrial-grade reliability for critical equipment. The coin cell format enables installation in space-constrained designs while maintaining the high voltage stability that lithium technology is known for. With excellent low-temperature performance characteristics, this battery maintains functionality across diverse environmental conditions typical of industrial environments. The BR2032 is compatible with most standard BR2032 applications and serves as a dependable replacement for original equipment batteries. Its shelf life advantage over competing technologies makes it suitable for inventory stocking and emergency backup power applications. The sealed design prevents leakage, protecting sensitive electronic components and ensuring safe handling in professional installations. This battery is engineered for use in devices requiring long-term, maintenance-free operation without the performance degradation associated with alkaline alternatives. Ideal for facilities managers, technicians, and industrial buyers seeking reliable battery solutions for equipment maintenance and operation. CAUTION: This product contains a button battery. Serious injury or death may occur if swallowed. Keep away from children. Seek immediate medical attention if swallowed and contact poison control at 1-800-498-8666 (US/Canada) or 303-389-1300 (International).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.