Zoro Homepage

Replacement Medical Sensor

  • Mfr # FREIGHTLINER CASCADIA 125 YEAR 2019 SPEED SENSOR

  • Zoro # G222878880


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FREIGHTLINER CASCADIA 125 YEAR 2019 SPEED SENSOR
Zoro #
G222878880
UPC #
-
Country of Origin
China

Description

This heavy-duty replacement speed sensor is engineered for Freightliner Cascadia 125 model year 2019 and compatible with other Freightliner commercial truck applications including Columbia, Coronado, and M2 series vehicles. This aftermarket sensor delivers reliable performance as a direct replacement for OEM specifications and is designed to meet the demanding requirements of commercial transportation operations. The sensor features a durable plastic housing construction built to withstand harsh operating environments typical in heavy-duty trucking applications. The pin-style terminal connection ensures secure electrical attachment, while the included wiring harness simplifies installation and reduces downtime. This unit is sold individually and ready for immediate installation on qualifying vehicles. Built to exacting quality standards, this speed sensor undergoes rigorous testing to ensure accurate wheel speed detection critical for anti-lock braking systems and traction control functionality. The robust construction and reliable performance characteristics make it suitable for fleet maintenance departments, independent repair shops, and owner-operators seeking cost-effective replacement components. Installation is straightforward for qualified technicians familiar with heavy-duty truck electrical systems. The sensor integrates seamlessly with existing vehicle systems without modifications to mounting locations or electrical connections. Whether you maintain a small fleet or manage large-scale trucking operations, this speed sensor offers excellent value as a reliable aftermarket alternative to OEM components. Stock this essential maintenance item to keep your vehicles operational and compliant with safety system requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.