Zoro Homepage

Replacement Medical Sensor

  • Mfr # VOLVO VNL GEN III YEAR 2023 ENGINE SPEED SENSOR

  • Zoro # G822878631


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLVO VNL GEN III YEAR 2023 ENGINE SPEED SENSOR
Zoro #
G822878631
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket engine speed sensor is engineered as a direct replacement for Volvo VNL Gen III year 2023 models and compatible applications. The sensor delivers reliable performance and durability for heavy-duty commercial trucking operations, making it an ideal choice for fleet maintenance and repair programs. The sensor features a robust 18 MM design with 1.5 pole configuration and utilizes a male round pin-type connector for straightforward installation. The unit comes equipped with a mounting bracket to facilitate quick and secure positioning during installation. Tightening specifications call for 25 plus/minus 5 NM torque, ensuring proper fastening without over-torquing. This replacement part is manufactured to stringent quality standards comparable to original equipment, utilizing durable materials and precision engineering to withstand the demanding operating conditions of commercial heavy-duty trucks. Typical applications include Volvo VNL, Volvo VNM, Volvo VHD, Volvo VAH, Volvo 9700, and Mack trucks, where accurate engine speed monitoring is essential for proper engine management system operation. Installation is straightforward for technicians familiar with heavy-duty truck maintenance procedures. This sensor represents a cost-effective solution for operators and maintenance facilities seeking reliable replacement components without sacrificing performance or durability in their commercial fleet operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.