Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 12V, medium

  • Mfr # FREIGHTLINER M2-106 YEAR 2019 AMBER LED CAB LIGHT

  • Zoro # G522878313


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FREIGHTLINER M2-106 YEAR 2019 AMBER LED CAB LIGHT
Zoro #
G522878313
UPC #
-
Country of Origin
China

Description

This replacement amber LED cab light is engineered specifically for Freightliner M2-106 trucks manufactured in 2019 and later model years. Designed to meet OEM specifications, this 12-volt amber light delivers reliable illumination for cab interior applications, providing drivers with enhanced visibility in the modern, redesigned dash environment featured in the M2-106 Plus cab design. The LED technology offers several advantages over traditional incandescent bulbs, including extended operational lifespan, reduced power consumption, and consistent light output. The amber lens coloring ensures proper visibility compliance and reduces glare, contributing to driver comfort during extended operating hours. This is particularly valuable in Freightliner's standard cab insulation package environment, where optimized lighting supports the driver command center functionality and contributes to overall cabin usability. Compatible with the existing electrical systems in 2019 Freightliner M2-106 vehicles, this replacement bulb maintains compatibility with the truck's advanced features, including the Detroit Assurance 5.0 safety suite and automatic light sensors. The light integrates seamlessly with the tilt and telescoping steering wheel setup and multi-function control systems standard on these models. This replacement part is ideal for fleet maintenance operations, independent repair facilities, and owner-operators requiring genuine OEM-specification lighting solutions. Whether performing routine maintenance or addressing failed cab lighting, this bulb ensures proper illumination of the driver work area and instrument panel, supporting safe and efficient operation of commercial medium-duty trucks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.