Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 14V, T3.25, 10PK

  • Mfr # SYLVANIA PC74

  • Zoro # G922879385


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA PC74
Zoro #
G922879385
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for Sylvania PC74 indicator lamp applications. The bulb operates at 14 volts with a current draw of 74 milliamps, making it suitable for use in control panels, instrumentation displays, and equipment status indication systems where reliable visual feedback is critical. The T3.25 bulb type designation indicates the tubular form factor and diameter, which is a standard configuration for indicator lamp assemblies across industrial equipment. The PC74 replacement bulb serves multiple industries including manufacturing, automation, telecommunications, and facility management where equipment status monitoring requires consistent, long-lasting illumination. Indicator lamps utilizing this bulb specification are commonly found in switchgear, control consoles, power distribution equipment, and various industrial machinery where operational status must be clearly visible to operators and maintenance personnel. This bulb is engineered to provide dependable performance in demanding industrial environments. Its compact T3.25 design allows for seamless integration into existing indicator lamp fixtures without requiring modifications to the equipment housing or socket assembly. The 14V, 74mA rating ensures compatibility with standard industrial control system voltages, making replacement straightforward and minimizing equipment downtime. Proper installation of this replacement bulb restores full functionality to indicator lamp systems that may have experienced bulb failure or degradation. Maintaining working indicator lamps is essential for safe equipment operation, as these visual signals communicate critical operational information and alert personnel to equipment status changes. Keep replacement bulbs in inventory for quick maintenance response and to minimize production interruptions caused by failed indicator lights.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.