Shop ILC
See all product information
Create Account
Replacement Miniature Bulb, 20W, 120V, G8 Bi-Pin Base
Mfr # GOOD EARTH LIGHTING G8-120V20W-XBLB
Zoro # G522878566
product price:Â
$
74.85
/ea
Key Features
Bulb Type
Xenon
Power Rating
20 Watts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOOD EARTH LIGHTING G8-120V20W-XBLB
- Zoro #
- G522878566
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Type
- Xenon
- Power Rating
- 20 Watts
Description
This is a replacement bulb designed to match the specifications and performance of the GOOD EARTH LIGHTING G8-120V20W-XBLB and compatible models. Ideal for commercial and industrial applications requiring reliable halogen or incandescent lighting solutions, this replacement unit ensures seamless compatibility with existing fixtures and lighting systems. The bulb is engineered to deliver consistent brightness and color temperature suitable for task lighting, accent lighting, and general illumination in warehouses, retail spaces, offices, and manufacturing facilities. This replacement option provides a cost-effective solution for maintaining lighting systems without requiring fixture upgrades or modifications. Designed with durability in mind, this bulb is built to withstand the demands of industrial environments while maintaining stable performance throughout its operational lifespan. The construction utilizes quality materials and manufacturing standards consistent with original equipment specifications, ensuring reliable operation and minimal downtime. This replacement is compatible with the GOOD EARTH LIGHTING G8-120V20W-XBLB fixture and other similarly rated lighting systems, making it a versatile choice for facility managers and maintenance professionals. The straightforward installation process allows for quick replacement without specialized tools or technical expertise. Whether you are stocking inventory for routine maintenance programs or seeking an emergency replacement to restore lighting in critical areas, this bulb delivers the reliability and performance that industrial and commercial operations depend on. By choosing a compatible replacement, you reduce overall lighting maintenance costs while ensuring your facility remains properly illuminated.