Replacement Miniature Bulb, 20W, 120V, T4, 2PK

  • Mfr # INTERNATIONAL LIGHTING Q20T4-120V-G9

  • Zoro # G822878280


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNATIONAL LIGHTING Q20T4-120V-G9
Zoro #
G822878280
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered as a direct substitute for International Lighting Q20T4 fixtures, delivering reliable illumination for commercial and industrial applications. The 20-watt T4 halogen design operates at 120 volts and features a G9 base configuration, making installation straightforward and compatible with existing International Lighting equipment. Halogen technology provides bright, consistent light output with excellent color rendering, making it suitable for task lighting, display applications, and general workspace illumination where quality light is essential. The T4 tube form factor ensures compact dimensions while maintaining efficient light distribution. Halogen bulbs in this category typically offer superior lumen output compared to standard incandescent alternatives, supporting higher visibility in work areas, retail environments, and precision task applications. The 120V specification makes this bulb compatible with standard North American electrical systems, eliminating the need for specialized transformers or voltage converters. This replacement bulb is ideal for facilities relying on International Lighting fixtures in offices, manufacturing floors, healthcare facilities, laboratories, and retail spaces. The G9 base connection provides secure, reliable installation that reduces vibration-related failures common in industrial settings. When selecting this bulb, ensure your fixture is specifically rated for 20-watt halogen operation to maximize performance and longevity. Proper handling and installation following manufacturer guidelines will help ensure optimal lifespan and safe operation. This product is recommended for buyers seeking OEM-equivalent replacement parts to maintain consistent lighting performance across their International Lighting equipment inventory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.