
Replacement Miniature Bulb, 20W, 120V, T4, G9 Double Loop 2-Pin, 2PK
Mfr # SATCO 20T4/G9/FR
Zoro # G622879883
product price: $44.75
/pk 2, $22.38/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO 20T4/G9/FR
Zoro #
G622879883
UPC #
-
Country of Origin
China
Description
This halogen lamp replacement is engineered to meet the specifications of the SATCO 20T4/G9/FR and compatible equivalent models. Designed for commercial and industrial lighting applications, this T4 halogen bulb delivers superior performance compared to traditional incandescent alternatives. The lamp features a 20-watt power consumption with a bi-pin G9 base configuration, providing a direct fit for fixtures originally equipped with SATCO halogen lamps. The frosted finish reduces glare while maintaining excellent light output and color rendering, making it suitable for accent lighting, display applications, and general illumination in retail, hospitality, and commercial environments. Key performance characteristics include whiter light output than incandescent bulbs, excellent lumen maintenance throughout the lamp's operational life, and extended service life that reduces replacement frequency and labor costs. The compact T4 tube design integrates seamlessly into space-constrained fixture applications while delivering consistent brightness and color temperature stability. This replacement lamp is manufactured to meet industry standards for halogen lamp construction and safety. The double loop base design ensures secure fixture contact and reliable electrical connection. The halogen technology provides efficient operation with minimal heat generation relative to output, contributing to reduced energy consumption in lighting systems. Ideal for use in track lighting, display cases, under-cabinet lighting, and decorative fixture applications where premium light quality and reliability are required. This bulb is suitable for both residential and commercial installations where SATCO-compatible halogen lamps are specified. When installing or replacing, follow standard halogen lamp handling procedures and ensure fixtures are rated for 20-watt halogen operation. Proper ventilation around fixtures is recommended for optimal performance and safety.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.