Replacement Miniature Bulb, 20W, 130V, G8/GY6.35 Bi-pin, 2PK

  • Mfr # HIKARI JCD-130V/20W

  • Zoro # G122879253


product price:  $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIKARI JCD-130V/20W
Zoro #
G122879253
UPC #
-
Country of Origin
China

Description

The Hikari JCD 130V 20W halogen replacement bulb is a high-quality lighting solution designed for professional and industrial applications requiring reliable, consistent illumination. This halogen bulb operates at 130 volts with a 20-watt power consumption, making it suitable for a wide range of fixture types that accommodate JCD-style bulbs. The halogen technology delivers bright, white light output ideal for task lighting, display applications, and precision work environments where color accuracy and brightness are important. Constructed with durable halogen gas fill and a robust quartz envelope, this bulb offers extended operational life compared to standard incandescent alternatives. The halogen design maintains consistent light output throughout its lifespan, reducing the frequency of replacements and minimizing downtime in commercial and industrial settings. The JCD base configuration ensures secure, compatible installation in equipment specifically designed for this bulb type. This replacement bulb is commonly used in desk lamps, accent lighting fixtures, medical equipment, and specialized industrial inspection equipment. It performs reliably in both continuous and intermittent use applications. The 20-watt output provides efficient energy consumption while delivering sufficient brightness for detailed work and professional environments. Installation is straightforward for qualified personnel, and the bulb should only be replaced when the fixture is powered off and completely cool. Always verify voltage and wattage compatibility with your specific fixture before installation. This halogen bulb is an economical replacement option for maintaining existing equipment without requiring fixture upgrades. Whether you need dependable lighting for workshops, laboratories, or commercial displays, this Hikari JCD 130V 20W halogen bulb provides professional-grade performance and reliability. Order with confidence knowing you are selecting a quality replacement component designed to meet industrial standards and deliver consistent results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.