Shop ILC
See all product information
Create Account
Replacement Miniature Bulb, 24W, 12.8V, T20, W2.5x16q, 10PK
Mfr # PHILIPS 7444NA
Zoro # G622879067
product price:Â
$
180.99
/pk 10, $18.10/ea
Free Shipping & Returns
Key Features
Power Rating
24W
Base Type
W2.5x16q
Bulb Type
Dual-Filament Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHILIPS 7444NA
- Zoro #
- G622879067
- UPC #
- -
- Country of Origin
- China
Details
- Power Rating
- 24W
- Base Type
- W2.5x16q
- Bulb Type
- Dual-Filament Incandescent
Description
This replacement miniature light bulb is engineered to serve as a direct replacement for Philips 7444NA indicator lamps in industrial and commercial applications. Rated at 13V and 24W, this T20 bulb delivers reliable illumination for control panels, equipment status indicators, and signaling systems across various industries including manufacturing, telecommunications, and power distribution. The T20 tubular design provides consistent light output and compatibility with standard indicator lamp fixtures. This bulb is constructed to meet industrial-grade performance standards, ensuring durability in demanding environments where equipment visibility and operational status indication are critical. The 13V/24W specification makes it suitable for low-voltage DC and AC circuits commonly found in control cabinets, switchboards, and diagnostic equipment. Ideal for replacement applications in existing Philips 7444NA indicator lamps, this bulb maintains the same form factor and electrical characteristics as the original component, allowing for straightforward installation without fixture modification. The compact miniature design is particularly valuable in space-constrained installations where standard-sized bulbs cannot be accommodated. This replacement bulb is appropriate for industrial facilities requiring dependable indicator lighting for equipment status monitoring, warning signals, and operational feedback. Common applications include machinery control panels, electrical distribution systems, HVAC equipment, and process monitoring stations. When selecting this replacement bulb, verify that your fixture voltage matches the 13V rating and that the T20 form factor aligns with your lamp holder specifications. Proper installation ensures optimal light output and extended service life. This bulb represents a cost-effective maintenance solution for facilities with multiple Philips indicator lamp installations throughout their operations.