Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 25W, 120V, G9, G9 2-pin Loop, 2PK

  • Mfr # DAMAR Q25T4CL/G9

  • Zoro # G822879249


product price: $52.19
/pk 2, $26.10/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR Q25T4CL/G9
Zoro #
G822879249
UPC #
-
Country of Origin
China

Description

This replacement lamp is designed as a compatible alternative to the DAMAR Q25T4CL/G9 and similar halogen bulbs commonly used in commercial and industrial lighting applications. It provides reliable illumination for fixtures requiring G9 base compatibility and serves as a direct substitute for applications where the original specification is needed. The lamp features a clear quartz envelope construction that delivers consistent light output suitable for task lighting, display cases, under-cabinet installations, and accent lighting in commercial environments. The G9 base design ensures straightforward installation into compatible sockets, allowing for quick replacement without requiring fixture modifications or specialized tools. This product is engineered for use in environments where stable, quality illumination is essential for operational efficiency and safety. It performs well in standard indoor settings and is compatible with most standard dimmer switches when used with appropriate fixtures, providing operational flexibility for various commercial applications. The replacement design maintains compatibility with existing DAMAR fixtures and similar equipment from comparable manufacturers that utilize the same base type and form factor. This makes it an economical choice for facility managers and maintenance professionals seeking reliable replacement options for their current lighting infrastructure. Ideal for restaurants, retail spaces, hospitality venues, office buildings, and other commercial settings that depend on consistent halogen lighting performance. The lamp is suitable for regular replacement cycles in high-use environments and offers straightforward inventory management for facilities with multiple compatible fixtures. Choose this replacement lamp for dependable performance, easy installation, and cost-effective operation in your industrial or commercial lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.